References
Facom:827B
Rubix:1235523
EAN:3148512602828



Product details : FACOM MAGNE.RETRIEV 827B
Flexible magnetic finger-strong power
-High power magnet (3 kg).
-Integrated flux conductor to avoid adhering to the walls.
-Length 560 mm, adjustable flexibility.
Diam; of the magnet: 20 mm.
Weight: 130 g.
-High power magnet (3 kg).
-Integrated flux conductor to avoid adhering to the walls.
-Length 560 mm, adjustable flexibility.
Diam; of the magnet: 20 mm.
Weight: 130 g.
Strengths
Model: 827B: With integrated current conductor to avoid adhering to the walls.
Technical specifications
Attributes
| Logistic Weight | 199 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x90x22 mm |
| Package weight | 216 g |
| Maximum permissible load | 30 g |
| Length | 560 mm |
| Diameter | 20 mm |
| Type | various |
| Capacity length | 560 mm |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Delivery usually within ( 14 ) days
