References
Bahco:2535F1
Rubix:124A9284
EAN:7314151064495

Product details : BAHCO 2535F1 MAGNETIC PICK UP1 KGR
Handle developed according to the scientific ERGO™ process. Handle: 3-component handle for maximum comfort and power transmission. Blade: chrome plated and polished. 2535F1: Neodymium magnet 10 mm, capacity 1 kg/35 oz2535F3: Neodymium magnet 17 mm, capacity 3 kg/106 oz. 2535F3: Neodymium magnet 17 mm, capacity 3 kg/106 oz
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Maximum permissible load | 1000 g |
| Length | 520 mm |
| Diameter | 10 mm |
| Capacity length | 400 mm |
Show UNSPSC/ECL@SS
£ 41.24 excl. VAT
/ Each
£ 49.49 incl. VAT
- Delivery usually within ( 14 ) days
