"Luminous" flexible magnetic finger
Maximum permissible load | 1200 g |
---|---|
Length | 590 mm |
Logistic Weight | 235 g |
---|---|
Packaged dimensions (D x W x H) | 310x90x22 mm |
Package weight | 235 g |
Maximum permissible load | 1200 g |
Length | 590 mm |
Diameter | 15 mm |
Type | Various |
Capacity length | 590 mm |
Usually arrives within 14 working days