FLEXOVIT 69957389863 FIBRE DISC FX672 100X16MM P36
Flexovit FX672 Fibre discs
See technical informationSee documentsReferences
Flexovit:69957389863
Rubix:213A7766

Documents
Product details : FLEXOVIT 69957389863 FIBRE DISC FX672 100X16MM P36
Flexovit offers a wide range of fibre discs made from a variety of fine aluminium oxides with a high-performance ceramic grain. The fibres are ideal for grinding, deburring, blending and finishing on all metals.
Strengths
The zirconium oxide cutting grit offers high cutting speed when used at medium pressure. The 0.8 mm thick fibre backing offers durability and high stock removal rates for intensive applications Excellent performance/price ratio on metals, particularly steel and stainless steel
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery usually within ( 10 ) days
