3M 45703 CUBITRONII HOOKIT CLOTH DISC 947A 127MM NO HOLE 40+ PK25


3M™ Cubitron™II Hookit™ Cloth D/F Disc 947A

References
3m:45703
rubix:230A8352
manufacturer :7100113120
ean:30076308457038
brand logo
brand logo
Technical specifications
Diameter127 mm
Grain40
See all Specifications

Product details : 3M 45703 CUBITRONII HOOKIT CLOTH DISC 947A 127MM NO HOLE 40+ PK25


Use 3M™ Cubitron™ II Hookit™ Cloth Disc 947A to cut cooler, faster, and for longer on a variety of substrates. Our discs feature 3M Precision Shaped Grain, easily slicing through metal using 3M micro replication technology to form constantly sharp peaks. The X-Weight poly-cotton backing delivers outstanding tear resistance, flexibility, and a consistent, uniform finish. 947A discs are available in a range of grades to meet the most demanding job requirements. Grades 40+ and 60+ can be used for many specialised construction applications, such as shaping and dimensioning fibreglass architectural elements. Grades 80+ and 120+ are ideal for levelling and blending the metal surface especially in automotive ‘body-in-white” applications. Convenient Hookit discs are ideal for high volume, quick change operations. They’re easy to attach and easy to remove, they leave a clean surface for the next disc.

Strengths

Cuts hard and fast to slice through metals;3M Precision Shaped Grain yields higher cut rates;Delivers consistent performance on a wide range of metals;Built on a durable, tear resistant X weight polyester cloth backing;Convenient for high volume, quick change operations

Applications

Use for high volume, quick change operations, and for many specialised construction applications, such as shaping and dimensioning fibreglass architectural elements;Use for levelling and blending metal surfaces, especially in automotive ‘body-in-white’ applications

Technical specifications


Attributes
Diameter127 mm
Grain40
ApplicationAOEM;Composite;Paint Preparation;Woodworking;Metalworking
Type of abrasiveAluminium Oxide
Show UNSPSC/ECL@SS
£ 38.36 excl. VAT
/ Each
£ 46.03 incl. VAT
  • Usually arrives within 14 working days