SIA F 03E 007 GF0 SIAONE DISC 150MM + 14 EXH. H. SIAFAST P60 PK50
Siaone Disc 150mm + 14 exh. h. siafast
See technical informationReferences
Sia Abrasives:F 03E 007 GF0
Rubix:441A4175
Manufacturer :F 03E 007 GF0
Product details : SIA F 03E 007 GF0 SIAONE DISC 150MM + 14 EXH. H. SIAFAST P60 PK50
Strengths
Aggressive cut and optimum lifetime for price conscious users
Applications
Sanding of coatings, lacquers, fillers, composites, metals, wood
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
- Usually arrives within 14 working days

