References
Norton:66623385793
Rubix:157A5252
EAN:3157629507537

Documents
Product details : NORTON 180X22F100NORTONP50F 66623385793
Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Strengths
•Versatile abrasive fibre discs for processing steel and metal alloys
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Applications
Grinding
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 50 |
| Application | general purpose grinding and blending |
| Reaming diameter | 22 mm |
| Type of abrasive | coated |
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
- Delivery usually within ( 10 ) days
