FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701


Flexovit Grinding Wheel

References
flexovit:66243578701
rubix:1248002
brand logo
brand logo
Technical specifications
Outer diameter200 mm
Width25 mm
Inner diameter31.75 mm

Product details : FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701


A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.

Strengths

Pure and refined aluminium oxide with good cool cutting characteristics and a good speed of cut
For high speed steels, precision grinding operations and general surface grinding

Applications

Off hand grinding of low tensile materials and non ferrousmetals
suitable for carbide tool grinding
general purpose

Technical specifications


Attributes
Outer diameter200 mm
Width25 mm
Inner diameter31.75 mm
Show UNSPSC/ECL@SS
£ 94.42 excl. VAT
/ Each
£ 113.30 incl. VAT
  • Usually arrives within 14 working days