Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
Flat grinding wheel
References
norton:
66253054892
rubix:
394A3154
ean:
3157625794351
Technical specifications
Outer diameter
180
mm
Width
13
mm
Inner diameter
32
mm
Product details
Technical specifications
Product details : NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
Strengths
Very good cutting capacity
High material removal and extended service life
Reliable on very hard steels
Applications
Large material removal
Technical specifications
Attributes
Outer diameter
180
mm
Width
13
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 69936675661 150X25X32 39C602K0VS GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528421
FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861
NORTON VITRIUM 3 200 X 25 X 76.2MM 38A60 KVS3 PACK OF 1 66253354040
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
NORTON 100X40X323 SG60KVX 66253050114
NORTON 180X25X32SILCARB 69936667101
FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2
Saw-sharpening grinder Flexovit 66252833237
NORTON 66253055045 TOOL ROOM WHEELS 250 X 25 X 76.2_3SG60KVX
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
NORTON 300X25X127-3NQ60KVQN 66253050132