250 X 25 X 76.2 SGB4699KVX WHEEL

Wheels Tool Room - SGB

See technical information

References

Norton:66253050124
Rubix:80024932
EAN:3157625791664
brand logo

Technical specifications

Outer diameter25 mm
Inner diameter25 mm
See all Specifications

Product details : 250 X 25 X 76.2 SGB4699KVX WHEEL


Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
A blend with a low concentration of ceramic grain for good performance in a number of applications Harder & sharper than conventional abrasive grains for good cutting capabilities Very versatile for use on a number of steels Suitable for low to medium power machines

Technical specifications


Attributes
Outer diameter25 mm
Inner diameter25 mm
Width25 mm
£ 182.97 excl. VAT
/ Each
£ 219.56 incl. VAT
  • Delivery usually within ( 10 ) days