NORTON 66253051108 STONE 355 X 50 X 127MM 38A4699KVS
Wheels Surface - 38A
See technical informationSee documentsReferences
Norton:66253051108
Rubix:80376906
EAN:3157625793507
Documents
Product details : NORTON 66253051108 STONE 355 X 50 X 127MM 38A4699KVS
Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.
Technical specifications
Attributes
| Outer diameter | 355 mm |
|---|---|
| Inner diameter | 127 mm |
Show UNSPSC/ECL@SS
£ 313.35 excl. VAT
/ Each
£ 376.02 incl. VAT
- Delivery usually within ( 10 ) days

