Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing belt
Flexovit SX373 Narrow Sanding Belts
References
flexovit:
63642586059
rubix:
399A7505
ean:
3157625594333
Technical specifications
Grain
80
Width
75
mm
Length
2000
mm
Product details
Technical specifications
Product details :
Flexovit offers a complete selection of sizes and grits for most dimensioning, intermediate grinding and polishing applications. These belts are mostly dedicated to backstands or any fixed machines working with contact wheels.
Technical specifications
Attributes
Grain
80
Width
75
mm
Length
2000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 3344K DRAIN CLEAN SPRING 25FT X 1/4
ROEBUCK 310391 FOX WEDGE 3-1/2 X 3/4 X 1/4 INCH
ROEBUCK 310390 FOX WEDGE 3-1/2 X 1/2 X 1/4 INCH CARBON STEEL
ROEBUCK 1457Q FORCE CUP MEDIUM
MONUMENT 1460Y PLUNGER HANDY
ROEBUCK LPR4S RYTON/STAINLESS STEEL LEVER PUMP
ROEBUCK 310393 FOX WEDGE 5 X 1 X 1/4 INCH
PSAT001 10IN WIRE BRUSH
ROEBUCK MLK20 MANHOLE COVER LIFTING KEYS 20 INCH 1 PAIR
DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
ROEBUCK WBTELM17M19 TELESCOPIC 17 X 19MM WHEELBRACE
ROEBUCK NO 4 WOODMASTER PLANE
ROEBUCK 1458T FORCE CUP LARGE
ROEBUCK MYD28BT HANDLE 28 X 1.5 INCH ASH MYD BENT TAPER
ROEBUCK 310394 FOX WEDGE 6 X 1 1/2 X 3/8 INCH