• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,461)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing belt
PSAT001 10IN WIRE BRUSH

PSAT001 10IN WIRE BRUSH


Polishing belt Unbranded

References
unbranded:PSAT001
rubix:2017986
brand logo
brand logo

Product details
Technical specifications

Product details : PSAT001 10IN WIRE BRUSH


Professional 4 row wire brush with contoured 10in long soft grip handle.

Technical specifications


Attributes
No attributes to display for this product
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
  • Sold out

Check our products from related categories

ROEBUCK 1457Q FORCE CUP MEDIUMROEBUCK 310391 FOX WEDGE 3-1/2 X 3/4 X 1/4 INCHROEBUCK 310392 FOX WEDGE 3-1/2 X 1 X 1/4 INCHROEBUCK MYD28BT HANDLE 28 X 1.5 INCH ASH MYD BENT TAPERDREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6ROEBUCK NO 4 WOODMASTER PLANEROEBUCK 310390 FOX WEDGE 3-1/2 X 1/2 X 1/4 INCH CARBON STEELROEBUCK 3344K DRAIN CLEAN SPRING 25FT X 1/4ROEBUCK LPR4S RYTON/STAINLESS STEEL LEVER PUMPROEBUCK 1458T FORCE CUP LARGEROEBUCK 310393 FOX WEDGE 5 X 1 X 1/4 INCHMONUMENT 1460Y PLUNGER HANDYROEBUCK 310394 FOX WEDGE 6 X 1 1/2 X 3/8 INCHROEBUCK 79-050-100 VACUUM PICK UP TOOLFACOM ABRA BELT 80 V.402A1

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories