Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing belt
ROEBUCK WBTELM17M19 TELESCOPIC 17 X 19MM WHEELBRACE
ROEBUCK WBTELM17M19 TELESCOPIC 17 X 19MM WHEELBRACE
Polishing belt Unbranded
References
unbranded:
WBTELM17M19
rubix:
245735
Product details
Technical specifications
Product details : ROEBUCK WBTELM17M19 TELESCOPIC 17 X 19MM WHEELBRACE
Manufactured from chrome vanadium steel with rubber grip. Extends to 54cm. Supplied with 17 and 19mm sockets.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK MLK20 MANHOLE COVER LIFTING KEYS 20 INCH 1 PAIR
ROEBUCK LPR4S RYTON/STAINLESS STEEL LEVER PUMP
DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
ROEBUCK 310391 FOX WEDGE 3-1/2 X 3/4 X 1/4 INCH
ROEBUCK 1457Q FORCE CUP MEDIUM
Polishing belt Flexovit 63642586059
FACOM ABRA BELT 80 V.402A1
ROEBUCK 310390 FOX WEDGE 3-1/2 X 1/2 X 1/4 INCH CARBON STEEL
ROEBUCK 3344K DRAIN CLEAN SPRING 25FT X 1/4
ROEBUCK 310394 FOX WEDGE 6 X 1 1/2 X 3/8 INCH
ROEBUCK 1458T FORCE CUP LARGE
PSAT001 10IN WIRE BRUSH
ROEBUCK 79-050-100 VACUUM PICK UP TOOL
ROEBUCK NO 4 WOODMASTER PLANE
MONUMENT 1460Y PLUNGER HANDY