MARLANVIL 92.04 120 X 160 X 90 PLASTIC ENCLOSURE TINTED (H)158 MM X (W
Accessory for cable Marlanvil
See technical informationSee documentsReferences
Marlanvil:92.04
Rubix:234A8248


Technical specifications
| Type | marlanvil 92.04 120 x 160 x 90 plastic enclosure tinted (h)158 mm x (w |
|---|
Documents
Product details : MARLANVIL 92.04 120 X 160 X 90 PLASTIC ENCLOSURE TINTED (H)158 MM X (W
120 X 160 X 90 Plastic Enclosure Tinted (H)158 mm x (W)118 mm x (D)92 mm
Technical specifications
Attributes
| Type | marlanvil 92.04 120 x 160 x 90 plastic enclosure tinted (h)158 mm x (w |
|---|---|
| Material | abs/pc |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- Delivery usually within ( 3 ) days