TAMLEX PMF75-FEC 75X25MM DEEP 90 FLAT ELBOW WITH COUPLER (W)75 MM X (D
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF75-FEC
Rubix:234A6855

Documents
Product details : TAMLEX PMF75-FEC 75X25MM DEEP 90 FLAT ELBOW WITH COUPLER (W)75 MM X (D
75X25MM Deep 90? Flat Elbow With Coupler (W)75 mm x (D)25 mm
Technical specifications
Attributes
| Type | flat bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
- Delivery usually within ( 3 ) days
