Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Aid and Fire safety
Fire safety
Extinguisher
FIRECHIEF 100-1133 FXF2 XTR 2L FOAM EXTINGUISHER
FIRECHIEF 100-1133 FXF2 XTR 2L FOAM EXTINGUISHER
Foam Fire Extinguisher
References
firechief:
FXF2
rubix:
1266552
ean:
5055377900168
Technical specifications
Weight
3.8
kg
Technical sheet / Technical file
Product details
Technical specifications
Product details : FIRECHIEF 100-1133 FXF2 XTR 2L FOAM EXTINGUISHER
The firechief XTR foam fire extinguisher is one of our most popular foam extinguishers in the firechief XTR range.
Strengths
•Corrosion resistant finish
•Internal polyethylene lining
•Wall hanging bracket included
•Squeeze grip operation
•Spray nozzle
Technical specifications
Attributes
Weight
3.8
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.43
excl. VAT
/
Each
£
43.72
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FIRECHIEF 107-2049 HS25/RED MOULDED TWO PART DOUBLE STAND RED
FIRECHIEF 100-1198 FXW6 XTR 6L WATER EXTINGUISHER
FIRECHIEF 100-1141 FXF6 XTR 6L FOAM EXTINGUISHER
FIRECHIEF 107-2048 HS15/RED MOULDED TWO PART SINGLE STAND RED
FIRECHIEF 100-1216 FXWC6 XTR 6L WET CHEMICAL EXTINGUISHER
FIRECHIEF 100-1149 FXF9 XTR 9L FOAM EXTINGUISHER
FIRECHIEF 100-1120 FXC5 XTR 5KG CO2 EXTINGUISHER
TAMLITE FST200-2PRO 2 ZONE TWIN WIRE PRO PANEL (H)331 MM X (W)331 MM X
TAMLITE FST-BG TWIN WIRE RESETTABLE CALL POINT C/W BACK BOX (L)85 MM X
TAMLITE FST-CHS/SND TWIN WIRE COMBINED SMOKE HEAT & SOUNDER (DIA)105 M
TAMLITE FST-90S/R TWIN WIRE 90DB SQUARE SOUNDER C/W BACK BOX (H)85 MM
FIRECHIEF 117-1098 FBSD1 9V BATTERY OPTICAL SMOKE ALARM
TAMLITE FST200-4PRO 4 ZONE TWIN WIRE PRO PANEL (H)331 MM X (W)331 MM X
TAMLITE FSV-FH78 FIRESCAN VISTA 78 C FIXED HEAT DECTECTOR (DIA)110 MM
FIRESAFE FIRE SAFETY EQUIPMENT FG1N HAND HELD SMOKE DETECTOR TESTER (S