Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Aid and Fire safety
Fire safety
Extinguisher
FIRECHIEF 100-1149 FXF9 XTR 9L FOAM EXTINGUISHER
FIRECHIEF 100-1149 FXF9 XTR 9L FOAM EXTINGUISHER
Foam Fire Extinguisher
References
firechief:
FXF9
rubix:
1266547
ean:
5055377900434
Technical specifications
Weight
13.9
kg
Technical sheet / Technical file
Product details
Technical specifications
Product details : FIRECHIEF 100-1149 FXF9 XTR 9L FOAM EXTINGUISHER
The firechief XTR foam fire extinguisher is one of our most popular foam extinguishers in the firechief XTR range.
Strengths
•Corrosion resistant finish
•Internal polyethylene lining
•Wall hanging bracket included
•Squeeze grip operation
•Spray nozzle
Technical specifications
Attributes
Weight
13.9
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.39
excl. VAT
/
Each
£
98.87
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FIRECHIEF 100-1133 FXF2 XTR 2L FOAM EXTINGUISHER
FIRECHIEF 100-1120 FXC5 XTR 5KG CO2 EXTINGUISHER
FIRECHIEF 100-1141 FXF6 XTR 6L FOAM EXTINGUISHER
FIRECHIEF 100-1198 FXW6 XTR 6L WATER EXTINGUISHER
FIRECHIEF 107-2048 HS15/RED MOULDED TWO PART SINGLE STAND RED
FIRECHIEF 107-2049 HS25/RED MOULDED TWO PART DOUBLE STAND RED
FIRECHIEF 100-1216 FXWC6 XTR 6L WET CHEMICAL EXTINGUISHER
TAMLITE FSDH24 24V AUTO DOOR RELEASE UNIT (L)80 MM X (W)80 MM X (D)56
FIRECHIEF 115-1003 FZB1 FLAMEZORB SPILL ABSORBENT 10LTR
TAMLITE FST-90S/R TWIN WIRE 90DB SQUARE SOUNDER C/W BACK BOX (H)85 MM
FIRECHIEF 100-1133 FXF2 XTR 2L FOAM EXTINGUISHER
TAMLITE FSINF-4 FOUR ZONE INFINITY LPCB FIRE PANEL (H)316 MM X (W)375
FIRECHIEF 112-1066 TGL1 PANIC BOLT GLASS TUBE PK20
TAMLITE FST-BG TWIN WIRE RESETTABLE CALL POINT C/W BACK BOX (L)85 MM X
FIRECHIEF 100-1120 FXC5 XTR 5KG CO2 EXTINGUISHER