ANSELL 11-927 NITRILE GLOVES GRIP TECH 4342B GRY/BLK SZ9
HyFlex 11927
See technical informationSee documentsReferences
Ansell:11-927-9
Rubix:45017147
Manufacturer :11927090
EAN:0076490478247



Documents
Product details : ANSELL 11-927 NITRILE GLOVES GRIP TECH 4342B GRY/BLK SZ9
- HyFlex 11-927 is the first HyFlex style to combine advanced cut resistance, oil-repellence and oil grip in a single glove
- The 11-927 features a durable double coating with industry leading and patented ANSELL GRIP™ Technology on the palm, for a secure grip in oily environments
- The liner is made of a light, strong High Performance Polyethylene (HPPE) fiber that provides ANSI Level 2 (EN 3) cut performance, with a 3/4 dip primary coating
- This unique blend of protection and performance makes the 11-927 a versatile choice for any application where workers are handling sharp metal components coated in oil or other lubricants.
Medium duty oil-repellent, oil grip, cut resistant glove.
Strengths
- Patented ANSELL GRIP Technology. Industry leading wet and oil grip for added safety and efficiency
- New Former Design. New former shape provides superior fit for more agility and dexterity in medium duty applications
- 3/4 Dip Geometry Coating. Coating provides added protection against oil exposure and knuckle abrasion
- Robust Mechanical Protection. High ANSI Level 4 (EN 4) abrasion resistance and ANSI Level 2 (EN 3) cut resistance
- Dirt Masking Colors. Dark color hides dirt in oily, grimy and gritty environments
- Comprehensive Sizing. Sizes 6–11 ensure optimal dexterity and comfort for each worker
- HPPE Based Liner. High mechanical performance: abrasion, cut and tear resistance combined with a combined with a cool feeling on the hand
- Also available in vend pack
Applications
Press shop operations|Handling parts with sharp, rough edges|Handling structural and body components|Chassis assembly, body trimming|Production line support & maintenance|Inspection (picking, checking and marking)|Adjusting systems and screwing|Mounting and dismantling|Handling materials with sharp or rough edges|Assembly & inspection of components|Equipment repair & maintenance
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Type | glove |
| Size | 9 |
| Cutting resistance level | b |
| Main material | nylon |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | hppe|nylon|polyamide|spandex |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ Each
£ 14.15 incl. VAT
- Sold out