TRAFFIGLOV TG5130 FR HEAT RESISTANT NITRILE GLOVES 4X43D GREEN SIZE10


TRAFFISAFE TG5130/10 FR, HEAT RESISTANT NITRILE GLOVES GREEN

References
traffiglove:TG5130/10
rubix:121A8319
ean:5055681014018
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelX
Food contactNo
See all Specifications

Product details : TRAFFIGLOV TG5130 FR HEAT RESISTANT NITRILE GLOVES 4X43D GREEN SIZE10


A close fitting aramid cut 5 glove featuring the unique Cohesion Carbon palm coating offering outstanding hot contact heat resistance and chemical contamination resilience.

Technical specifications


Attributes
Size10
Cutting resistance levelX
Food contactNo
Abrasion resistance level4
CoatingOther
TypeGlove
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 16.19 excl. VAT
/ Each
£ 19.43 incl. VAT
  • Sold out