Synthetic glove TEGERA 909
Size | 9 |
---|---|
Cutting resistance level | B |
Main material | Other |
Size | 9 |
---|---|
Cutting resistance level | B |
Main material | Other |
Food contact | No |
Usage environment | Humid |
Abrasion resistance level | 3 |
ESD | No |
Coating | Polyurethane |
Type | Glove |
Colour | Grey |
Material | UHMWPE / nylon / spandex / polyurethane |
Usually arrives within 14 working days