TEGERA 7780 CUT C LEATHER 250 HEAT GLOVES
Size | 10 |
---|---|
Cutting resistance level | C |
Main material | Leather |
Size | 10 |
---|---|
Cutting resistance level | C |
Main material | Leather |
Usage environment | Oily or greasy |
Abrasion resistance level | 3 |
Length | 340 mm |
Type | Glove |
Colour | White |
Secondary colour | Grey |
Material | Leather;Elastane;Meta-Aramid (Outer);Para-Aramid (Inner);Full Grain Cowhide (Palm, Back) |
Usually arrives within 14 working days