References
Rocol:SAPPHIRE AQUA 2 380g
Rubix:162816
Manufacturer :12751
EAN:5024747127511

Documents
Product details : ROCOL 12751 SAPPHIRE AQUA 2 380G
Water resistant bearing grease.
A high performance grease designed to give superior resistance to water washout. For use in all types of ball, roller and plain bearings. SAPPHIRE Aqua 2 excels in applications such as scrapers, rakes, dockside cranes, water pumps, boat trailers and similar applications where bearings, pins, bushes, slides etc. are subjected to extreme wet conditions.
Strengths
Outstanding long term water resistance, even when submerged.
Excellent corrosion protection.
Extended lubrication intervals.
Good load and wear performance.
Temperature range of -20 to +150ºC
Applications
A high performance grease designed to give superior resistance to water washout. For use in all types of ball, roller and plain bearings. SAPPHIRE Aqua 2 excels in applications such as scrapers, rakes, dockside cranes, water pumps, boat trailers and similar applications where bearings, pins, bushes, slides etc. are subjected to extreme wet conditions.
Technical specifications
Attributes
| Logistic Weight | 424 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x175x245 mm |
| Package weight | 5224 g |
| Packaging | cartridge |
| Volume | 380 g |
| Colour | brown |
| Base | mineral oil |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Assortment | sapphire |
| Water resistance | yes |
| 240 mm | |
| 55 mm |
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
- In stock: Next day delivery