References
Rocol:SAPPHIRE PREMIER 4kg
Rubix:80043602
Manufacturer :12475
EAN:5024747124756

Documents
Product details : ROCOL 12475 SAPPHIRE PREMIER GREASE 4KG
Versatile, multi-purpose, synthetic grease with PTFE.
A high performance, fully synthetic multi-purpose grease designed for all types of antifriction bearings operating in extreme conditions.
Strengths
Extreme high and low temperature capability.
High speed applications such as fan and motor bearings.
Extended lubrication intervals.
Ideal electrical contact grease.
Compatible with most plastics and rubbers.
Fortified with PTFE.
Temperature range of -50 to +200ºC
Applications
A high performance, fully synthetic multi-purpose grease designed for all types of antifriction bearings operating in extreme conditions.
Technical specifications
Attributes
| Packaging | pail |
|---|---|
| Volume | 4000 g |
| Colour | beige |
| Base | synthetic hydrocarbon fluid |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
| Assortment | sapphire |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 452.87 excl. VAT
/ Each
£ 543.44 incl. VAT
- Usually arrives within 14 working days