LOCTITE 399420 SUPER LUBE GREASE TUBE 85G
Loctite Super Lube Synthetic Grease
See technical informationSee documentsReferences
Loctite:399420
Rubix:300001
Manufacturer :SUPERLUBE 85G EN



Documents
Product details : LOCTITE 399420 SUPER LUBE GREASE TUBE 85G
Superlube Multi-purpose synthetic lubricant with PTFE Reduces friction and wear with the added lubricity of PTFE Prevents rust and corrosion Withstands temperatures of -23°C to 176°C continuous Safe on metal, rubber, plastic, wood, leather, fabric & painted surfaces Long lasting, does not melt, dry out, wash out or separate Oil pen & grease USDA H1 listed for incidental food contact in meat & poultry plants, aerosol is USDA H2 listed Warning Flammable Aerosol
Strengths
Prevents rust and corrosion
Withstands temperatures of -23°C to 176°C continuous
Safe on metal, rubber, plastic, wood, leather, fabric & painted surfaces
Long lasting, does not melt, dry out, wash out or separate
Oil pen & grease USDA H1 listed for incidental food contact in meat & poultry plants, aerosol is USDA H2 listed
Withstands temperatures of -23°C to 176°C continuous
Safe on metal, rubber, plastic, wood, leather, fabric & painted surfaces
Long lasting, does not melt, dry out, wash out or separate
Oil pen & grease USDA H1 listed for incidental food contact in meat & poultry plants, aerosol is USDA H2 listed
Applications
Pneumatic tools
Enclosed chains
Enclosed chains
Technical specifications
Attributes
| Packaging | 85 g tube |
|---|---|
| Volume | 85 g |
| Colour | colourless |
| Base | synthetic resin |
| Min. temperature | -30 °C |
| Max. temperature | 150 °C |
| Assortment | superlube grease |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- In stock: Next day delivery