SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM


Food-grade water fed brush and tank

References
spartex:849147
rubix:217A5389
ean:3660338091520

Product details : SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM


Polypropylene frame. .
Blue fibre Ø 0,50 mm. Fiber length 40 mm .
Number of rows: 16: Number of tufts: 192. .
The water is fed through fibres .
Scatters dirt. Optimal distribution of water .
Water economy. One-piece water tube. .
Ø 32 mm with quick coupler. Length 1.40 mm .
Food grade

Use the water-fed handle 849147 and the water-fed brush 849149 together.

Technical specifications


Attributes
TypeHandle
MaterialSynthetic resin
Length140 cm
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
  • Usually arrives within 14 working days