Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUE
HILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUE
Brooms and brushes Hillbrush
References
hillbrush:
ALH8B
rubix:
80008935
ean:
00804548001600
Product details
Technical specifications
Product details : HILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUE
Technical specifications
Attributes
Material
Aluminium
Length
155
cm
Diameter
25
mm
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.55
excl. VAT
/
Each
£
15.06
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
SPARTEX L.31/BKT/F4 13IN BASS/CANE BROOM C/W BRACKET & 4FT W/HANDLE
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
HILLBRUSH NA4B PROFESSIONAL STIFF 122MM NAIL BRUSH BLUE
SPARTEX C.20/F4 11IN WOODEN BROOM WITH RED PVC FILL 4FT (1.2M X 2
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
VIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREEN
VIKAN 3179/5 31795 BROOM HEAD WHITE
HILLBRUSH 1245MM ALUMINIUM HANDLE WITH COLOR CODED HANDGRIP BLUE ALH6B
VIKAN 29203 BLU BROOM 530MM VERY HARD
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 29645 ULTRA HYGIENIC HANDLE 32 MM1700 MM WHITE