Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29589 BLK ALUMINUM HANDLE 1260MM
VIKAN 29589 BLK ALUMINUM HANDLE 1260MM
Brooms and brushes Vikan
References
vikan:
29589
rubix:
80054111
ean:
5705020295898
Product details
Technical specifications
Product details : VIKAN 29589 BLK ALUMINUM HANDLE 1260MM
This handle with colour-coded grip can be used with any product in the Vikan range.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.24
excl. VAT
/
Each
£
9.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH B867RRES RESIN-SET DRS STIFF 322MM BANISTER BRUSH RED
HILLBRUSH B1061G STIFF 280MM BANISTER BRUSH GREEN
VIKAN 29155 WHT BROOM 330MM VERY HARD
VIKAN 31744 RED BROOM 410MM SOFTHARD
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 41925 WHT WASHING BRUSH WITH SHORT HANDLE 270MM HARD
SPARTEX VZ.20522/B/CLIP 1400MM ALUMINIUM HANDLE WITH BLUE CAP AND KEN
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
VIKAN 29206 YEL BROOM 530MM VERY HARD
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
VIKAN 70416 YEL DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
VIKAN 29625 ULTRA HYGIENIC HANDLE032 MM, 1500 MM WHITE
VIKAN 7062/3 70623 BLUE FLOOR BRUSH 470MM
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM