References
Hillbrush:B1786G
Rubix:220A1916
EAN:00804548003758

Product details : HILLBRUSH B1786G PREMIER STIFF 500MM SWEEPING BROOM GREEN
500mm broom, Polypropylene block, filled stiff Polyester. As part of our Premier Range, these brooms are good, durable and effective but have thinner backs and are lighter than other equivalent products in the general Hygiene Range. They are ideal for moderate use in industrial settings or restaurants and supermarkets where well made, easily cleaned, color coded cleaning equipment is required, but are not likely to receive heavy industrial use. Recommended handle, ALH5. See also B1760, B1657 for similar brooms.
Strengths
G4035007222
Technical specifications
Attributes
| Type | sweeping broom |
|---|---|
| Length | 50 cm |
Show UNSPSC/ECL@SS
£ 13.41 excl. VAT
/ Each
£ 16.09 incl. VAT
- Usually arrives within 14 working days
