• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET

SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET

SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET

See technical information
References
Spartex:G.12/HS45
Rubix:267A9275
brand logo
brand logo

Product details : SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREENSPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLEHILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREENVIKAN 53786 TUBE BRUSH 40MM 500MM HARD YELLOWVIKAN 29623 ULTRA HYGIENIC HANDLE 32MM 1500MM BLUESPARTEX HR/DSM.80/R MIDI 80G NON WOVEN SOCKET MOP HEAD C/W RED CAPVIKAN 29625 ULTRA HYGIENIC HANDLE 32MM 1500MM WHITEHILLBRUSH B867RRES RESIN-SET DRS STIFF 322MM BANISTER BRUSH REDSPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203VIKAN 53794 TUBE BRUSH 50MM 500MM MEDIUM REDVIKAN 29359 ALUMINUM HANDLE 31MM 1310MM BLACKHILLBRUSH B1061G STIFF 280MM BANISTER BRUSH GREENVIKAN 31799 BROOM 410MM SOFT BLACKVIKAN 525652 ALLOY WHEEL BRUSH LARGE 105MM 425MM SOFT BLACKHILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap