Spherical Roller Bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 480 mm |
Width | 121 mm |
Logistics dimensions (L x W x H) | 121x480x480 mm |
---|---|
Logistic Weight | 74700 g |
Inner diameter | 320 mm |
Outer diameter | 480 mm |
Width | 121 mm |
Bearing Clearance | CN |
Series | 230C |
Reference speed | 1100 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 3800000 N |
Basic dynamic load, radial - Cr | 1960000 N |
Sealing | Open |
Usually arrives within 14 working days