References
Renolit:RENOLIT EXTREME LOAD 2 400G
Rubix:2536692
Manufacturer :600064969

Product details : FUCHS RENOLIT EXTREME LOAD 2 400G CARTRIDGE
Heavy duty grease for extreme load applications
A non heavy metal extreme pressure, long life, lithium grease which contains special additive treatment. The additive treatment of this product ensures its suitability for use in heavily loaded rolling element or plain bearing applications, especially those subjected to vibration or shock loading
• Reduces wear on bearings
• Excellent resistance to water washout
• Contains molybdenum disulphide to aid boundary lubrication
• Special polymeric additive to improve lubricating properties
• Temperature range -15 to +120ºC
Technical specifications
Attributes
| Packaging | 1 cartridge |
|---|---|
| Volume | 400 g |
| Base | lithium |
| Min. temperature | -15 °C |
| Max. temperature | 120 °C |
| Assortment | el2 |
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
- In stock: Next day delivery
