References
Rocol:AEROSPEC 350 3kg
Rubix:129A6193
Manufacturer :16626
EAN:5024747166268
Documents
Product details : ROCOL 16626 AEROSPEC 350 STD 3KG
Long-life aerospace grease. General purpose and fortified with graphite.
AEROSPEC 350 is a long life, multi-purpose graphited grease developed for use with plain bearings and sliding surfaces in heavily loaded applications found in the aviation and shipping industries.
Strengths
Long life aerospace grease. Temperature range -40 to +120°C. Excellent corrosion protection. Highly resistant to water washout.
Applications
AEROSPEC 350 is a long life, multi-purpose graphited grease developed for use with plain bearings and sliding surfaces in heavily loaded applications found in the aviation and shipping industries.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Base | semi-synthetic |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Assortment | aerospec® 350 |
Show UNSPSC/ECL@SS
£ 508.90 excl. VAT
/ Each
£ 610.68 incl. VAT
- Usually arrives within 14 working days
