References
Cassida:CASSIDARLS2X380G
Rubix:80368507
Manufacturer :600760076
EAN:4043995160478

Documents
Product details : FUCHS CASSIDARLS2X380G FOOD GRADE GREASE 380GRM
CASSIDA GREASE RLS 00, 0, 1 and 2 are specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry. They are based on an aluminium complex thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry. Certified by NSF for ISO 21469 and registered by NSF (Class H1) for use where there is potential for incidental food contact. Produced according to FLT Quality Standards, in facilities where HACCP audit and Good Manufacturing Practice have been implemented and form part of the quality and hygiene management systems ISO 9001 and ISO 21469.
Strengths
•Noted for their long life
Good water resistance ensures lasting protection even in the presence of large amounts of water
Good oxidation and mechanical stability. Resists the formation of deposits caused by oxidation at high operating temperatures and maintain consistency, reducing leakage
Effective corrosion protection. Ensures components/bearings do not fail due to corrosion
Good adhesive properties reduce losses thereby reducing grease consumption
Neutral odour and taste
Good water resistance ensures lasting protection even in the presence of large amounts of water
Good oxidation and mechanical stability. Resists the formation of deposits caused by oxidation at high operating temperatures and maintain consistency, reducing leakage
Effective corrosion protection. Ensures components/bearings do not fail due to corrosion
Good adhesive properties reduce losses thereby reducing grease consumption
Neutral odour and taste
Applications
Lightly loaded grease lubricated gear boxes;Automatic, centralised lubrication systems;Rolling element and plain bearings;Joints and linkages open to the atmosphere;Automatic, centralised lubrication systems
Technical specifications
Attributes
| Packaging | 380g pack |
|---|---|
| Volume | 380 g |
| Base | aluminium complex thickener;synthetic fluids |
| Min. temperature | -35 °C |
| Max. temperature | 140 °C |
| Assortment | cassida grease rls 2 |
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
- Usually arrives within 14 working days
