References
Rubix-UK:M8WSHR-FORMA/50
Rubix:80192405


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 16 mm |
Product details : M8 WASHER FORM A PACK OF 50
Pack of 25.
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 16 mm |
| Metrical diameter | M8 |
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
- In stock: Next day delivery