Washers for socket head cap screws
Inner diameter | 13 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 20 mm |
Inner diameter | 13 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 20 mm |
Standard | din 433 |
Thickness | 2 mm |
In stock: Next day delivery