Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
Washers form A
References
spartex:
RON21A2
rubix:
268A3430
manufacturer :
01252210
ean:
4043377023780
Technical specifications
Inner diameter
21
mm
Material/finishing
Stainless steel A2
Outer diameter
37
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX WASHERS TYPE A A2 37X21X3 01252210
Washers type A A2 37X21X3 DIN 125
Technical specifications
Attributes
Inner diameter
21
mm
Material/finishing
Stainless steel A2
Outer diameter
37
mm
Standard
DIN 125
Thickness
3
mm
Class
140 HV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.00
excl. VAT
/ 200
pieces
£
18.00
incl. VAT
In stock: Next day delivery
Select variants (75)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 60X20X4 7093220
12MM WASHER FORM C BZP PACK OF 50
6 X 50 REPAIR WASHER BZP PK 100
WASHER PK 50 M6WSHR-FORMA-ZP/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
SPARTEX WASHERS TYPE A A2 9X4.3X0.8 0125243
SPARTEX WASHERS TYPE A A2 92X52X8 01252520
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 92X33X6 90212330
SPARTEX RONPLU7.4A4-PENNY WASHER A4 0X7.4X2
SPARTEX RONPLU10.5A1-PENNY WASHER A1 30X10.5X2.5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 8X2.7X0.8
12MM WASHER FORM A A2 PK 100
WASHER PK 50 M6WSHR-FORMB/50
10MM WASHER FORM B PK 25