Washers for socket head cap screws
Inner diameter | 8.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 15 mm |
Inner diameter | 8.4 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 15 mm |
Standard | DIN 433 |
Thickness | 1.6 mm |
In stock: Next day delivery