References
Rubix-UK:M16WSHR-FORMA-ZP/25
Rubix:155A0664


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 30 mm |
Product details : FORM A PK25 M16WSHR-FORMA-ZP/25
Din 125 A Form A steel washers. Standard washer for protection of mating material and spreading the clamp load. Bright zinc plated.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 30 mm |
| Metrical diameter | M17 |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- In stock: Next day delivery
Inner diameter
17 mm
Outer diameter
Metrical diameter
M17