References
Spartex:RON6,4A4
Rubix:264A7814
Manufacturer :007089.74000.9060.000
EAN:4043377024367


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12 mm |
Product details : SPARTEX WASHERS TYPE A A4 12X6.4X1.6
Washers type A A4 12X6,4X1,6 DIN 125
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 12 mm |
| Standard | din 125 |
| Metrical diameter | m6 |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ 1,000 pieces
£ 16.92 incl. VAT
- In stock: Next day delivery