References
Spartex:RON34A4
Rubix:268A3452
Manufacturer :01254340
EAN:4043377024152


Technical specifications
| Inner diameter | 34 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 60 mm |
Product details : SPARTEX WASHERS TYPE A A4 60X34X5 01254340
Washers type A A4 60X34X5 DIN 125
Technical specifications
Attributes
| Inner diameter | 34 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 60 mm |
| Standard | DIN 125 |
| Metrical diameter | M33 |
| Thickness | 5 mm |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ 25 pieces
£ 17.33 incl. VAT
- Usually arrives within 14 working days
Inner diameter
34 mm
Material/finishing
Outer diameter
60 mm
Standard
Metrical diameter
M33