References
Spartex:RON46A2
Rubix:268A3460
Manufacturer :01252460
EAN:4043377023896


Technical specifications
| Inner diameter | 46 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 85 mm |
Product details : SPARTEX WASHERS TYPE A A2 85X46X7 01252460
Washers type A A2 85X46X7 DIN 125
Technical specifications
Attributes
| Inner diameter | 46 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 85 mm |
| Standard | DIN 125 / ISO 7089 |
| Metrical diameter | M45 |
| Thickness | 7 mm |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ 10 pieces
£ 14.26 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Select...
Material/finishing
Outer diameter
Select...
Metrical diameter
Select...