SNR UCFC206 BEARING UNIT

SNR - Housing bearing - UCFC206

See technical informationSee documents
References
SNR:UCFC206
Rubix:205A9815
EAN:3413529509430
brand logo
Technical specifications
Inner diameter30 mm
Width38.1 mm
Fixation centre-to-centre distance100 mm
See all Specifications
Documents

Product details : SNR UCFC206 BEARING UNIT


Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc

Technical specifications


Attributes
Logistics dimensions (L x W x H)131x131x47 mm
Logistic Weight1315 g
Inner diameter30 mm
Width38.1 mm
Fixation centre-to-centre distance100 mm
Materialcast iron
Length125 mm
Seriesucfc200
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19500 N
Outer diameter62 mm
Weight1.28 kg
Show UNSPSC/ECL@SS
£ 19.98 excl. VAT
/ Each
£ 23.98 incl. VAT
  • Delivery usually within ( 3 ) days