Thin section bearing SKF W 61803-2Z, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 61803-2Z
Rubix:103A2838
Manufacturer :29773
EAN:7316570793161

Product details : SKF RADIAL BALL BEARING W 61803-2Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x26x26 mm |
|---|---|
| Logistic Weight | 8,3 g |
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | w |
| Reference speed | 56000 rpm |
| Limit speed | 28000 rpm |
Show UNSPSC/ECL@SS
£ 31.38 excl. VAT
/ Each
£ 37.66 incl. VAT
- Delivery usually within ( 3 ) days
