Thin section bearing NTN 6832ZZ/5K, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
NTN - Deep Groove Ball Bearing - 6800ZZ/5K
See technical informationSee documentsReferences
NTN:6832ZZ/5K
Rubix:205A0822
EAN:4547359797657



Documents
Product details : NTN 6832ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x20 mm |
|---|---|
| Logistic Weight | 1265 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 53500 N |
Show UNSPSC/ECL@SS
£ 340.34 excl. VAT
/ Each
£ 408.41 incl. VAT
- Usually arrives within 14 working days
