HELICOIL F108CNX12 INSERT M8X1.25X1.5D-PK100


Free running - metric

References
helicoil:F108CNX12
rubix:1388419
brand logo
brand logo
Technical specifications
Length12 mm
Diameter8 mm

Product details : HELICOIL F108CNX12 INSERT M8X1.25X1.5D-PK100


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length12 mm
Diameter8 mm
Show UNSPSC/ECL@SS
£ 60.59 excl. VAT
/ Each
£ 72.71 incl. VAT
  • Usually arrives within 14 working days