References
Facom:U.53E8
Rubix:1239621
EAN:3148510703572



Product details : FACOM MALE ADAPTOR U.53E8
U.53E - threaded bits
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x30x30 mm |
| Package weight | 59 g |
| Material/finishing | steel |
| Length | 39.5 mm |
| Type | threaded end |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 10.26 excl. VAT
/ Each
£ 12.31 incl. VAT
- Delivery usually within ( 14 ) days
