HELICOIL F105CNX7.5 INSERT M5 X 0.80P X 1.5D PACK OF 100


Free running - metric

References
helicoil:F105CNX7.5
rubix:1388409
brand logo
brand logo
Technical specifications
Length7.5 mm
Diameter5 mm

Product details : HELICOIL F105CNX7.5 INSERT M5 X 0.80P X 1.5D PACK OF 100


HeliCoil Inserts or Wire Thread Inserts are made of cold rolled 18-8 grade stainless steel. This wire is cold rolled to a diamond cross section producing an ultimate tensile strength. mirror like surface finish of 2-4 Microns and flank hardness of RC 43-50 which is far in excess of the usual tapped materials and best suited for most of the industrial needs.

Technical specifications


Attributes
Length7.5 mm
Diameter5 mm
Show UNSPSC/ECL@SS
£ 48.25 excl. VAT
/ Each
£ 57.90 incl. VAT
  • Usually arrives within 14 working days