U.53E - threaded bits
Material/finishing | steel |
---|---|
Length | 46.6 mm |
Type | threaded end |
Logistic Weight | 69 g |
---|---|
Packaged dimensions (D x W x H) | 50x30x30 mm |
Package weight | 69 g |
Material/finishing | steel |
Length | 46.6 mm |
Type | threaded end |
Diameter | 12 mm |
Usually arrives within 14 working days