Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891018 SS HEXAGON HEAD PLUG 1/4
MECALINE 891018 SS HEXAGON HEAD PLUG 1/4
STAINLESS STEEL HEXAGON HEAD PLUG
References
mecaline:
891018
rubix:
253A0607
ean:
3660338436802
Technical specifications
Connecting diameter
r1/4 ''
Connecting diameter 2
r1/4 ''
Angle
straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891018 SS HEXAGON HEAD PLUG 1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
r1/4 ''
Connecting diameter 2
r1/4 ''
Angle
straight
Standard
aisi 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.30
excl. VAT
/
Each
£
0.36
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
NERO UC04 1/4 BSP UNION
PARKER FFM6-316 MET FRONT FERRULE 6MM
MECALINE 890990 CONE SEAT UNION M/F 3/4
MECALINE 891029 SS 90 MALE/FEMALE ELBOW 3/8
MECALINE 891008 REDUCING BUSH 1.1/4 X 3/4
MECALINE 891032 SS 90 MALE/FEMALE ELBOW 1
MECALINE 890929 MALE TAPER NIPPLE 1/2
NERO 3/4 BARREL NIPPLE BN12
MECALINE 891019 SS HEXAGON HEAD PLUG 3/8
MECALINE 891090 SS BARREL NIPPLE 3/4 X 60 MM
NERO 1 SOCKET S16
MECALINE 891020 SS HEXAGON HEAD PLUG 1/2
MECALINE 890991 CONE SEAT UNION M/F 1
MECALINE 890960 EQUAL TEE 3/4
MECALINE 891009 REDUCING BUSH 1.1/4 X 1